- 1.38 in, 35 mm Bore Diameter
- Without Keyway Bore
description
- The CSK Series is a sprag type clutch integrated into a 62 Series ball bearing (except sizes 8 and 40). This clutch is bearing supported and shipped grease lubricated and protected against dust larger than .012" (.33 mm) in diameter.Available with additional lip seals (-2RS) for enhanced sealing, as well as with a keyway on the inner ring (-P), or the inner and outer ring (-PP) for easier installation.
| Torque Capacity | 129 ft-lb, 175 Nm |
| Ball Bearing Rating Dynamic | 2835 lbs, 12600 kN |
| Ball Bearing Rating Static | 1638 lbs, 7280 kN |
| Resistance After Run | 5.13 lb-ft, 5.8 Nm |
| Outer Race Speed [Max] | 3600 rpm |
| Weight | 0.66 LB |
| EAN or UPC | 698672193085 |

