- 1.57 in, 40 mm Bore Diameter
- Without Keyway Bore
description
- CSK..2RS clutches are .197” (5mm) wider than a standard 62 Series bearing, as they are equipped with lip seals for washdown applications.
| Torque Capacity | 240 ft-lb, 325 Nm |
| Ball Bearing Rating Dynamic | 3496.5 lbs, 15540 kN |
| Outer Race Speed [Max] | 3000 rpm |
| Ball Bearing Rating Static | 2756.25 lbs, 12250 kN |
| Resistance After Run | 8.85 lb-ft, 10 Nm |
| Weight | 1.32 LB |
| EAN or UPC | 698672193139 |

