- 1.57 in, 40 mm Bore Diameter
- With Keyway Bore
description
- CSK..PP features a keyway on both the inner and outer race. The recommended mounting tolerances are k6 on the shaft and K6 in the rigid housing. A h6 tolerance on the shaft or H6 in the housing are also acceptable for a light press fit assembly. Always check to ensure that the bearing has adequate radial clearances.
| Torque Capacity | 240 ft-lb, 325 Nm |
| Ball Bearing Rating Static | 2756.25 lbs, 12250 kN |
| Resistance After Run | 6.20 lb-ft, 7 Nm |
| Ball Bearing Rating Dynamic | 3496.5 lbs, 15540 kN |
| Outer Race Speed [Max] | 3000 rpm |
| Weight | 1.1 LB |
| EAN or UPC | 698672193146 |

