- 1.57 in, 40 mm Bore Diameter
- Without Keyway Bore
description
- The CSK Series is a sprag type clutch integrated into a 62 Series ball bearing (except sizes 8 and 40). This clutch is bearing supported and shipped grease lubricated and protected against dust larger than .012" (.33 mm) in diameter.Available with additional lip seals (-2RS) for enhanced sealing, as well as with a keyway on the inner ring (-P), or the inner and outer ring (-PP) for easier installation.
| Ball Bearing Rating Static | 2756.25 lbs, 12250 kN |
| Torque Capacity | 240 ft-lb, 325 Nm |
| Outer Race Speed [Max] | 3000 rpm |
| Resistance After Run | 6.20 lb-ft, 7 Nm |
| Ball Bearing Rating Dynamic | 3496.5 lbs, 15540 kN |
| Weight | 1.1 LB |
| EAN or UPC | 698672193122 |

