- 0.31 in, 8 mm Bore Diameter
- Without Keyway Bore
description
- The CSK Series is a sprag type clutch integrated into a 62 Series ball bearing (except sizes 8 and 40). This clutch is bearing supported and shipped grease lubricated and protected against dust larger than .012" (.33 mm) in diameter.Available with additional lip seals (-2RS) for enhanced sealing, as well as with a keyway on the inner ring (-P), or the inner and outer ring (-PP) for easier installation.
| Outer Race Speed [Max] | 15000 rpm |
| Torque Capacity | 1.8 ft-lb, 2.5 Nm |
| Resistance After Run | 0.44 lb-ft, 0.5 Nm |
| Ball Bearing Rating Dynamic | 738 lbs, 3280 kN |
| Ball Bearing Rating Static | 193.5 lbs, 860 kN |
| Weight | 0.04 LB |
| EAN or UPC | 698672192859 |

