- E Series QD Bushing
- 1.6875 in Bore Size
- 5 in Bolt Circle
description
- Sure-Grip® Quick Detachable bushings are easy to install and remove. Split-through flange and taper provide a true clamp on the shaft that is equivalent to a shrink fit. All sizes except JA and QT have a set screw over the key to help maintain the bushing’s position on the shaft until the cap screws are securely tightened. Versatile Sure-Grip® bushings permit the mounting of the same mating part on shafts of different diameters, and the mounting of different sheaves on the same shaft using the same bushing.
| Large Diameter | 3.834 in |
| Wrench Torque | 60 lbf |
| Length Through Bore | 2.65625 in |
| Capscrew Size | 1/2-13 x 2 3/4 |
| Bore Range [Max] | 3.5 in |
| Bushing Series | E |
| Keyway | Standard |
| Torque Capacity | 20000 lb-in |
| Overall Length | 2.65625 in |
| Material | Cast Iron |
| Bolt Circle Dia. | 5 in |
| Bolt Circle Diameter | 5 in |
| Bore Size | 1.688 in - 1 11/16 in |
| Inch/Metric | Inch |
| Flange Thickness | 3/4 in |
| Keyway Size | 3/8 x 3/16 |
| Bore Range [Min] | 0.875 in |
| Bore Type | Finished with Keyway |
| Cap Screws | 3 |
| Weight | 9.7 LB |
| EAN or UPC | 698672702089 |

