- F Series QD Bushing
- 2.9375 in Bore Size
- 5.625 in Bolt Circle
description
- Sure-Grip® Quick Detachable bushings are easy to install and remove. Split-through flange and taper provide a true clamp on the shaft that is equivalent to a shrink fit. All sizes except JA and QT have a set screw over the key to help maintain the bushing’s position on the shaft until the cap screws are securely tightened. Versatile Sure-Grip® bushings permit the mounting of the same mating part on shafts of different diameters, and the mounting of different sheaves on the same shaft using the same bushing.
| Bore Range [Max] | 4 in |
| Cap Screws | 3 |
| Torque Capacity | 40000 lb-in |
| Overall Length | 3.75 in |
| Keyway | Standard |
| Bolt Circle Dia. | 5 5/8 in |
| Bore Size | 2.938 in - 2 15/16 in |
| Bore Type | Finished with Keyway |
| Capscrew Size | 9/16-12 x 3 5/8 |
| Wrench Torque | 75 lbf |
| Bolt Circle Diameter | 5.625 in |
| Flange Thickness | 1 in |
| Inch/Metric | Inch |
| Length Through Bore | 3.75 in |
| Bore Range [Min] | 1 in |
| Bushing Series | F |
| Keyway Size | 3/4 x 3/8 |
| Large Diameter | 4 7/16 in |
| Material | Cast Iron |
| Weight | 12.1 LB |
| EAN or UPC | 698672702836 |

