- J Series QD Bushing
- 3.9375 in Bore Size
- 6.25 in Bolt Circle
description
- Sure-Grip® Quick Detachable bushings are easy to install and remove. Split-through flange and taper provide a true clamp on the shaft that is equivalent to a shrink fit. All sizes except JA and QT have a set screw over the key to help maintain the bushing’s position on the shaft until the cap screws are securely tightened. Versatile Sure-Grip® bushings permit the mounting of the same mating part on shafts of different diameters, and the mounting of different sheaves on the same shaft using the same bushing.
| Capscrew Size | 5/8-11 x 4 1/2 |
| Bushing Series | J |
| Keyway | Shallow |
| Torque Capacity | 55000 lb-in |
| Inch/Metric | Inch |
| Material | Ductile Iron |
| Bore Range [Min] | 1.5 in |
| Flange Thickness | 1 in |
| Overall Length | 4.625 in |
| Bore Range [Max] | 4.5 in |
| Bolt Circle Diameter | 6.25 in |
| Length Through Bore | 4.625 in |
| Bore Size | 3.938 in - 3 15/16 in |
| Bore Type | Finished with Keyway |
| Cap Screws | 3 |
| Bolt Circle Dia. | 6 1/4 in |
| Large Diameter | 5.148 in |
| Keyway Size | 1 x 1/2 |
| Wrench Torque | 135 lbf |
| Weight | 16.5 LB |
| EAN or UPC | 698672703437 |

