- JA Series QD Bushing
- 0.625 in Bore Size
- 1.665 in Bolt Circle
description
- Sure-Grip® Quick Detachable bushings are easy to install and remove. Split-through flange and taper provide a true clamp on the shaft that is equivalent to a shrink fit. All sizes except JA and QT have a set screw over the key to help maintain the bushing’s position on the shaft until the cap screws are securely tightened. Versatile Sure-Grip® bushings permit the mounting of the same mating part on shafts of different diameters, and the mounting of different sheaves on the same shaft using the same bushing.
| Length Through Bore | 0.90625 in |
| Torque Capacity | 1750 lb-in |
| Bore Range [Min] | 0.5 in |
| Keyway Size | 3/16 x 3/32 |
| Bolt Circle Dia. | 1.665 in |
| Bolt Circle Diameter | 1.665 in |
| Large Diameter | 1 3/8 in |
| Cap Screws | 3 |
| Wrench Torque | 5 lbf |
| Bore Size | 0.625 in - 5/8 in |
| Overall Length | 0.90625 in |
| Bushing Series | JA |
| Capscrew Size | 10-24 x 1 |
| Keyway | Standard |
| Flange Thickness | 5/16 in |
| Material | Steel |
| Inch/Metric | Inch |
| Bore Range [Max] | 1.25 in |
| Bore Type | Finished with Keyway |
| Weight | 0.8 LB |
| EAN or UPC | 698672700030 |

