- 1/2 in Bore Diameter
- JA Size
- Steel Material
- Finished with No Keyway, Machinable Bore
description
- Sure-Grip® Quick Detachable bushings are easy to install and remove. Split-through flange and taper provide a true clamp on the shaft that is equivalent to a shrink fit. All sizes except JA and QT have a set screw over the key to help maintain the bushing’s position on the shaft until the cap screws are securely tightened. Versatile Sure-Grip® bushings permit the mounting of the same mating part on shafts of different diameters, and the mounting of different sheaves on the same shaft using the same bushing.
| Bore Type | Finished with No Keyway, Machinable |
| Material | Steel |
| Bore Size [Max] | 1.25 in |
| Torque Capacity | 1750 lb-in |
| Weight | 0.8 LB |
| EAN or UPC | 698672709767 |

