TB Wood's L-Jaw couplings are designed to meet high-quality standards while remaining affordable. Available with four insert materials and three hub materials, L-Jaw couplings are 100% interchangeable with industry-standard designs. This part is the hub only. A complete coupling consists of two hubs and one spider insert.
RPM [Max]
31000 rpm
Set screw Length
1/8 in
O.D.
0.63 in
Material
Sinter Carbon Steel
Bore Type
Finished with Keyway
Overall Length
0.81 in
Set Screw Size
#5-40 UNC-2B
Center
0.28 in
Bore Dia.
3/8 in
Length Through Bore
0.27 in
Key Way Size
3/32 in x 3/64 in
Weight
0.1 LB
EAN or UPC
698672043854
We're here for you
with Service Centers across the country - We have your back