TB Wood's L-Jaw couplings are designed to meet high-quality standards while remaining affordable. Available with four insert materials and three hub materials, L-Jaw couplings are 100% interchangeable with industry-standard designs. This part is the hub only. A complete coupling consists of two hubs and one spider insert.
Material
Sinter Carbon Steel
Overall Length
21 mm
O.D.
16 mm
Length Through Bore
7 mm
Bore Dia.
5 mm
Set screw Length
1/8 in
Bore Type
Finished Bore
Center
0.28 in
RPM [Max]
31000 rpm
Set Screw Size
#5-40 UNC-2B
Weight
0.02 LB
EAN or UPC
698672043984
We're here for you
with Service Centers across the country - We have your back