TB Wood's L-Jaw couplings are designed to meet high-quality standards while remaining affordable. Available with four insert materials and three hub materials, L-Jaw couplings are 100% interchangeable with industry-standard designs. This part is the hub only. A complete coupling consists of two hubs and one spider insert.
Material
Sinter Carbon Steel
Bore Type
Finished Bore
Bore Dia.
8 mm
Set Screw Size
#5-40 UNC-2B
Length Through Bore
7 mm
O.D.
16 mm
RPM [Max]
31000 rpm
Overall Length
21 mm
Center
0.28 in
Set screw Length
1/8 in
Weight
0.1 LB
EAN or UPC
698672228121
We're here for you
with Service Centers across the country - We have your back