TB Wood's L-Jaw couplings are designed to meet high-quality standards while remaining affordable. Available with four insert materials and three hub materials, L-Jaw couplings are 100% interchangeable with industry-standard designs. This part is the hub only. A complete coupling consists of two hubs and one spider insert.
Center
0.47 in
Material
Sinter Carbon Steel
RPM [Max]
18000 rpm
Bore Dia.
14 mm
Key Way Size
5 mm x 2.3 mm
Set Screw Size
1/4-20 UNC
Set screw Length
1/4 in
Overall Length
44 mm
Bore Type
Finished with Keyway
O.D.
27 mm
Length Through Bore
16 mm
Weight
0.1 LB
EAN or UPC
698672044387
We're here for you
with Service Centers across the country - We have your back