TB Wood's L-Jaw couplings are designed to meet high-quality standards while remaining affordable. Available with four insert materials and three hub materials, L-Jaw couplings are 100% interchangeable with industry-standard designs. This part is the hub only. A complete coupling consists of two hubs and one spider insert.
Center
0.47 in
Material
Sinter Carbon Steel
Length Through Bore
16 mm
Set screw Length
1/4 in
RPM [Max]
18000 rpm
Set Screw Size
1/4-20 UNC
Overall Length
44 mm
O.D.
27 mm
Bore Dia.
14 mm
Bore Type
Finished Bore
Weight
0.11 LB
EAN or UPC
698672044394
We're here for you
with Service Centers across the country - We have your back