TB Wood's L-Jaw couplings are designed to meet high-quality standards while remaining affordable. Available with four insert materials and three hub materials, L-Jaw couplings are 100% interchangeable with industry-standard designs. This part is the hub only. A complete coupling consists of two hubs and one spider insert.
Key Way Size
3/16 in x 3/32 in
Bore Dia.
5/8 in
Center
0.47 in
RPM [Max]
18000 rpm
Material
Sinter Carbon Steel
Length Through Bore
0.63 in
Set Screw Size
1/4-20 UNC
Overall Length
1.72 in
O.D.
1.08 in
Set screw Length
1/4 in
Bore Type
Finished with Keyway
Weight
0.1 LB
EAN or UPC
698672044448
We're here for you
with Service Centers across the country - We have your back