TB Wood's L-Jaw couplings are designed to meet high-quality standards while remaining affordable. Available with four insert materials and three hub materials, L-Jaw couplings are 100% interchangeable with industry-standard designs. This part is the hub only. A complete coupling consists of two hubs and one spider insert.
Set Screw Size
1/4-20 UNC
Bore Dia.
8 mm
Overall Length
44 mm
RPM [Max]
18000 rpm
Bore Type
Finished Bore
Center
0.47 in
Set screw Length
1/4 in
Material
Sinter Carbon Steel
O.D.
27 mm
Length Through Bore
16 mm
Weight
0.1 LB
EAN or UPC
698672044721
We're here for you
with Service Centers across the country - We have your back