TB Wood's L-Jaw couplings are designed to meet high-quality standards while remaining affordable. Available with four insert materials and three hub materials, L-Jaw couplings are 100% interchangeable with industry-standard designs. This part is the hub only. A complete coupling consists of two hubs and one spider insert.
Center
0.47 in
Overall Length
44 mm
Bore Type
Finished with Keyway
Bore Dia.
9 mm
Material
Sinter Carbon Steel
Set screw Length
1/4 in
O.D.
27 mm
RPM [Max]
18000 rpm
Set Screw Size
1/4-20 NC
Length Through Bore
16 mm
Key Way Size
3 mm x 1.4 mm
Weight
0.1 LB
EAN or UPC
698672223812
We're here for you
with Service Centers across the country - We have your back