TB Wood's L-Jaw couplings are designed to meet high-quality standards while remaining affordable. Available with four insert materials and three hub materials, L-Jaw couplings are 100% interchangeable with industry-standard designs. This part is the hub only. A complete coupling consists of two hubs and one spider insert.
Bore Dia.
14 mm
O.D.
35 mm
Set screw Length
1/4 in
Key Way Size
5 mm x 2.3 mm
Overall Length
51 mm
Center
0.5 in
Length Through Bore
19 mm
RPM [Max]
14000 rpm
Set Screw Size
1/4-20 UNC-2B
Bore Type
Finished with Keyway
Material
Sinter Carbon Steel
Weight
0.2 LB
EAN or UPC
698672044844
We're here for you
with Service Centers across the country - We have your back