TB Wood's L-Jaw couplings are designed to meet high-quality standards while remaining affordable. Available with four insert materials and three hub materials, L-Jaw couplings are 100% interchangeable with industry-standard designs. This part is the hub only. A complete coupling consists of two hubs and one spider insert.
Set screw Length
1/4 in
Key Way Size
6 mm x 2.8 mm
Set Screw Size
1/4-20 UNC-2B
Center
0.5 in
RPM [Max]
14000 rpm
Bore Type
Finished with Keyway
Bore Dia.
19 mm
Length Through Bore
19 mm
Material
Sinter Carbon Steel
O.D.
35 mm
Overall Length
51 mm
Weight
0.2 LB
EAN or UPC
698672044899
We're here for you
with Service Centers across the country - We have your back