TB Wood's L-Jaw couplings are designed to meet high-quality standards while remaining affordable. Available with four insert materials and three hub materials, L-Jaw couplings are 100% interchangeable with industry-standard designs. This part is the hub only. A complete coupling consists of two hubs and one spider insert.
Center
0.5 in
Length Through Bore
0.75 in
Key Way Size
3/16 in x 3/32 in
O.D.
1.36 in
Bore Dia.
3/4 in
Set Screw Size
1/4-20 UNC-2B
Material
Sinter Carbon Steel
Set screw Length
1/4 in
Overall Length
2 in
Bore Type
Finished with Keyway
RPM [Max]
14000 rpm
Weight
0.2 LB
EAN or UPC
698672110334
We're here for you
with Service Centers across the country - We have your back