TB Wood's L-Jaw couplings are designed to meet high-quality standards while remaining affordable. Available with four insert materials and three hub materials, L-Jaw couplings are 100% interchangeable with industry-standard designs. This part is the hub only. A complete coupling consists of two hubs and one spider insert.
Key Way Size
5 mm x 2.3 mm
O.D.
44 mm
Center
0.5 in
Set screw Length
3/8 in
Material
Sinter Carbon Steel
Bore Dia.
15 mm
RPM [Max]
11000 rpm
Overall Length
54 mm
Set Screw Size
1/4-20 UNC-2B
Length Through Bore
21 mm
Bore Type
Finished with Keyway
Weight
0.5 LB
EAN or UPC
698672045452
We're here for you
with Service Centers across the country - We have your back