TB Wood's L-Jaw couplings are designed to meet high-quality standards while remaining affordable. Available with four insert materials and three hub materials, L-Jaw couplings are 100% interchangeable with industry-standard designs. This part is the hub only. A complete coupling consists of two hubs and one spider insert.
Center
0.5 in
O.D.
44 mm
Key Way Size
6 mm x 2.8 mm
Length Through Bore
21 mm
Bore Type
Finished with Keyway
Set screw Length
3/8 in
Set Screw Size
1/4-20 UNC-2B
RPM [Max]
11000 rpm
Material
Sinter Carbon Steel
Bore Dia.
20 mm
Overall Length
54 mm
Weight
0.4 LB
EAN or UPC
698672045896
We're here for you
with Service Centers across the country - We have your back