TB Wood's L-Jaw couplings are designed to meet high-quality standards while remaining affordable. Available with four insert materials and three hub materials, L-Jaw couplings are 100% interchangeable with industry-standard designs. This part is the hub only. A complete coupling consists of two hubs and one spider insert.
RPM [Max]
9000 rpm
Set screw Length
3/8 in
Material
Sinter Carbon Steel
Key Way Size
5 mm x 2.3 mm
Bore Dia.
14 mm
Set Screw Size
1/4-20 UNC-2B
Bore Type
Finished with Keyway
O.D.
54 mm
Center
0.5 in
Overall Length
54 mm
Length Through Bore
21 mm
Weight
0.7 LB
EAN or UPC
698672046220
We're here for you
with Service Centers across the country - We have your back