TB Wood's L-Jaw couplings are designed to meet high-quality standards while remaining affordable. Available with four insert materials and three hub materials, L-Jaw couplings are 100% interchangeable with industry-standard designs. This part is the hub only. A complete coupling consists of two hubs and one spider insert.
RPM [Max]
9000 rpm
Center
0.5 in
O.D.
2.11 in
Bore Dia.
15/16 in
Material
Sinter Carbon Steel
Set Screw Size
1/4-20 UNC-2B
Length Through Bore
0.81 in
Overall Length
2.13 in
Bore Type
Finished with Keyway
Key Way Size
1/4 in x 1/8 in
Set screw Length
3/8 in
Weight
0.6 LB
EAN or UPC
698672046428
We're here for you
with Service Centers across the country - We have your back