TB Wood's L-Jaw couplings are designed to meet high-quality standards while remaining affordable. Available with four insert materials and three hub materials, L-Jaw couplings are 100% interchangeable with industry-standard designs. This part is the hub only. A complete coupling consists of two hubs and one spider insert.
Set screw Length
3/8 in
Key Way Size
8 mm x 3.3 mm
RPM [Max]
9000 rpm
Bore Type
Finished with Keyway
Overall Length
54 mm
Center
0.5 in
O.D.
54 mm
Bore Dia.
25 mm
Material
Sinter Carbon Steel
Length Through Bore
21 mm
Set Screw Size
1/4-20 UNC-2B
Weight
0.6 LB
EAN or UPC
698672046589
We're here for you
with Service Centers across the country - We have your back