TB Wood's L-Jaw couplings are designed to meet high-quality standards while remaining affordable. Available with four insert materials and three hub materials, L-Jaw couplings are 100% interchangeable with industry-standard designs. This part is the hub only. A complete coupling consists of two hubs and one spider insert.
Bore Dia.
5/16 in
RPM [Max]
9000 rpm
Set Screw Size
1/4-20 UNC-2B
Set screw Length
3/8 in
Length Through Bore
0.81 in
O.D.
2.11 in
Center
0.5 in
Material
Sinter Carbon Steel
Bore Type
Finished Bore
Overall Length
2.13 in
Weight
0.63 LB
EAN or UPC
698672046688
We're here for you
with Service Centers across the country - We have your back