TB Wood's L-Jaw couplings are designed to meet high-quality standards while remaining affordable. Available with four insert materials and three hub materials, L-Jaw couplings are 100% interchangeable with industry-standard designs. This part is the hub only. A complete coupling consists of two hubs and one spider insert.
Set Screw Size
1/4-20 UNC-2B
Bore Type
Finished with Keyway
Bore Dia.
7/16 in
Key Way Size
3/32 in x 3/64 in
RPM [Max]
9000 rpm
Set screw Length
3/8 in
Overall Length
2.13 in
O.D.
2.11 in
Length Through Bore
0.81 in
Center
0.5 in
Material
Sinter Carbon Steel
Weight
0.7 LB
EAN or UPC
698672110419
We're here for you
with Service Centers across the country - We have your back