- Coupling Size: L090
- Insert Style: Solid
- Material: Nitrile Butadiene Rubber
- Black
description
- TB Wood's L-Jaw couplings are designed to meet high-quality standards while remaining affordable. Available with four insert materials and three hub materials, L-Jaw couplings are 100% interchangeable with industry-standard designs. This part is the spider insert only. A complete coupling consists of two hubs and one spider insert.
| Color | Black |
| Insert Style | Solid |
| Element Thickness | 0.5 in |
| Coupling Size | L090 |
| RPM [Max] | 9000 rpm |
| Material | Nitrile Butadiene Rubber |
| Hardness | 80 Shore |
| Element Durometer | 80A |
| Weight | 0.2 LB |
| EAN or UPC | 698672018067 |

