TB Wood's L-Jaw couplings are designed to meet high-quality standards while remaining affordable. Available with four insert materials and three hub materials, L-Jaw couplings are 100% interchangeable with industry-standard designs. This part is the hub only. A complete coupling consists of two hubs and one spider insert.
Center
0.5 in
Key Way Size
4 mm x 1.8 mm
O.D.
54 mm
Material
Sinter Carbon Steel
Overall Length
64 mm
Bore Type
Finished with Keyway
Length Through Bore
25 mm
Set Screw Size
5/16-18 UNC-2B
Set screw Length
3/8 in
Bore Dia.
12 mm
RPM [Max]
9000 rpm
Weight
0.7 LB
EAN or UPC
698672046701
We're here for you
with Service Centers across the country - We have your back