TB Wood's L-Jaw couplings are designed to meet high-quality standards while remaining affordable. Available with four insert materials and three hub materials, L-Jaw couplings are 100% interchangeable with industry-standard designs. This part is the hub only. A complete coupling consists of two hubs and one spider insert.
Center
0.5 in
Set screw Length
3/8 in
O.D.
54 mm
Bore Type
Finished with Keyway
Material
Sinter Carbon Steel
Key Way Size
8 mm x 3.3 mm
RPM [Max]
9000 rpm
Set Screw Size
5/16-18 UNC-2B
Length Through Bore
25 mm
Bore Dia.
28 mm
Overall Length
64 mm
Weight
0.7 LB
EAN or UPC
698672047203
We're here for you
with Service Centers across the country - We have your back