TB Wood's L-Jaw couplings are designed to meet high-quality standards while remaining affordable. Available with four insert materials and three hub materials, L-Jaw couplings are 100% interchangeable with industry-standard designs. This part is the hub only. A complete coupling consists of two hubs and one spider insert.
Overall Length
2.5 in
Set Screw Size
5/16-18 UNC-2B
Bore Type
Finished Bore
Material
Sinter Carbon Steel
Length Through Bore
1 in
O.D.
2.11 in
Center
0.5 in
RPM [Max]
9000 rpm
Set screw Length
3/8 in
Bore Dia.
7/16 in
Weight
0.7 LB
EAN or UPC
698672116398
We're here for you
with Service Centers across the country - We have your back