TB Wood's L-Jaw couplings are designed to meet high-quality standards while remaining affordable. Available with four insert materials and three hub materials, L-Jaw couplings are 100% interchangeable with industry-standard designs. This part is the hub only. A complete coupling consists of two hubs and one spider insert.
Center
0.75 in
Set Screw Size
5/16-18NC
Length Through Bore
27 mm
RPM [Max]
7000 rpm
Bore Type
Finished with Keyway
Bore Dia.
19 mm
Material
Sinter Carbon Steel
O.D.
64 mm
Overall Length
73 mm
Key Way Size
6 mm x 2.8 mm
Set screw Length
3/8 in
Weight
1.3 LB
EAN or UPC
698672223874
We're here for you
with Service Centers across the country - We have your back