TB Wood's L-Jaw couplings are designed to meet high-quality standards while remaining affordable. Available with four insert materials and three hub materials, L-Jaw couplings are 100% interchangeable with industry-standard designs. This part is the hub only. A complete coupling consists of two hubs and one spider insert.
Overall Length
73 mm
O.D.
64 mm
RPM [Max]
7000 rpm
Center
0.75 in
Set screw Length
3/8 in
Key Way Size
6 mm x 2.8 mm
Set Screw Size
5/16-18 UNC-2B
Length Through Bore
27 mm
Bore Type
Finished with Keyway
Material
Sinter Carbon Steel
Bore Dia.
22 mm
Weight
1.3 LB
EAN or UPC
698672047401
We're here for you
with Service Centers across the country - We have your back