TB Wood's L-Jaw couplings are designed to meet high-quality standards while remaining affordable. Available with four insert materials and three hub materials, L-Jaw couplings are 100% interchangeable with industry-standard designs. This part is the hub only. A complete coupling consists of two hubs and one spider insert.
Set screw Length
3/8 in
Material
Sinter Carbon Steel
Bore Type
Finished with Keyway
O.D.
64 mm
RPM [Max]
7000 rpm
Set Screw Size
5/16-18NC
Center
0.75 in
Key Way Size
5 mm x 2.3 mm
Bore Dia.
15 mm
Length Through Bore
35 mm
Overall Length
89 mm
Weight
1.7 LB
EAN or UPC
698672223881
We're here for you
with Service Centers across the country - We have your back