TB Wood's L-Jaw couplings are designed to meet high-quality standards while remaining affordable. Available with four insert materials and three hub materials, L-Jaw couplings are 100% interchangeable with industry-standard designs. This part is the hub only. A complete coupling consists of two hubs and one spider insert.
Overall Length
89 mm
O.D.
64 mm
Set Screw Size
5/16-18 UNC-2B
Bore Dia.
28 mm
Center
0.75 in
Set screw Length
3/8 in
RPM [Max]
7000 rpm
Key Way Size
8 mm x 3.3 mm
Material
Sinter Carbon Steel
Length Through Bore
35 mm
Bore Type
Finished with Keyway
Weight
1.5 LB
EAN or UPC
698672048408
We're here for you
with Service Centers across the country - We have your back