TB Wood's L-Jaw couplings are designed to meet high-quality standards while remaining affordable. Available with four insert materials and three hub materials, L-Jaw couplings are 100% interchangeable with industry-standard designs. This part is the hub only. A complete coupling consists of two hubs and one spider insert.
Bore Dia.
7/16 in
Overall Length
3.5 in
RPM [Max]
7000 rpm
Bore Type
Finished with Keyway
Center
0.75 in
Material
Sinter Carbon Steel
Set Screw Size
5/16-18 UNC-2B
Length Through Bore
1.38 in
O.D.
2.53 in
Set screw Length
3/8 in
Weight
1.5 LB
EAN or UPC
698672116411
We're here for you
with Service Centers across the country - We have your back