TB Wood's L-Jaw couplings are designed to meet high-quality standards while remaining affordable. Available with four insert materials and three hub materials, L-Jaw couplings are 100% interchangeable with industry-standard designs. This part is the hub only. A complete coupling consists of two hubs and one spider insert.
Set Screw Size
3/8-16 UNC-2B
Bore Type
Finished with Keyway
Key Way Size
1/4 in x 1/8 in
RPM [Max]
5000 rpm
O.D.
3.33 in
Material
Sinter Carbon Steel
Overall Length
4.23 in
Length Through Bore
1.69 in
Bore Dia.
1 1/16 in
Center
0.85 in
Set screw Length
5/8 in
Weight
3.0 LB
EAN or UPC
698672048842
We're here for you
with Service Centers across the country - We have your back