TB Wood's L-Jaw couplings are designed to meet high-quality standards while remaining affordable. Available with four insert materials and three hub materials, L-Jaw couplings are 100% interchangeable with industry-standard designs. This part is the hub only. A complete coupling consists of two hubs and one spider insert.
Set Screw Size
3/8-16 UNC-2B
Material
Sinter Carbon Steel
Length Through Bore
43 mm
Bore Type
Finished with Keyway
RPM [Max]
5000 rpm
Key Way Size
6 mm x 2.8 mm
Center
0.85 in
Overall Length
107 mm
Bore Dia.
18 mm
O.D.
85 mm
Set screw Length
5/8 in
Weight
3.0 LB
EAN or UPC
698672048941
We're here for you
with Service Centers across the country - We have your back