TB Wood's L-Jaw couplings are designed to meet high-quality standards while remaining affordable. Available with four insert materials and three hub materials, L-Jaw couplings are 100% interchangeable with industry-standard designs. This part is the hub only. A complete coupling consists of two hubs and one spider insert.
O.D.
85 mm
Key Way Size
6 mm x 2.8 mm
Center
0.85 in
RPM [Max]
5000 rpm
Set Screw Size
3/8-16 UNC-2B
Material
Sinter Carbon Steel
Set screw Length
5/8 in
Bore Dia.
22 mm
Length Through Bore
43 mm
Overall Length
107 mm
Bore Type
Finished with Keyway
Weight
3.7 LB
EAN or UPC
698672049085
We're here for you
with Service Centers across the country - We have your back