TB Wood's L-Jaw couplings are designed to meet high-quality standards while remaining affordable. Available with four insert materials and three hub materials, L-Jaw couplings are 100% interchangeable with industry-standard designs. This part is the hub only. A complete coupling consists of two hubs and one spider insert.
Key Way Size
8 mm x 3.3 mm
Set screw Length
5/8 in
Center
0.85 in
Length Through Bore
43 mm
Overall Length
107 mm
Set Screw Size
3/8-16 UNC-2B
Bore Dia.
25 mm
Bore Type
Finished with Keyway
RPM [Max]
5000 rpm
Material
Sinter Carbon Steel
O.D.
85 mm
Weight
3.6 LB
EAN or UPC
698672049191
We're here for you
with Service Centers across the country - We have your back