TB Wood's L-Jaw couplings are designed to meet high-quality standards while remaining affordable. Available with four insert materials and three hub materials, L-Jaw couplings are 100% interchangeable with industry-standard designs. This part is the hub only. A complete coupling consists of two hubs and one spider insert.
Set Screw Size
3/8-16 UNC-2B
Key Way Size
3/16 in x 3/32 in
Length Through Bore
1.69 in
Set screw Length
5/8 in
Center
0.85 in
Material
Sinter Carbon Steel
O.D.
3.33 in
Bore Dia.
5/8 in
Bore Type
Finished with Keyway
Overall Length
4.23 in
RPM [Max]
5000 rpm
Weight
3.0 LB
EAN or UPC
698672110860
We're here for you
with Service Centers across the country - We have your back