TB Wood's L-Jaw couplings are designed to meet high-quality standards while remaining affordable. Available with four insert materials and three hub materials, L-Jaw couplings are 100% interchangeable with industry-standard designs. This part is the hub only. A complete coupling consists of two hubs and one spider insert.
Set Screw Size
3/8-16 UNC-2B
Center
1 in
Set screw Length
5/8 in
Material
Sinter Carbon Steel
Bore Type
Finished with Keyway
Key Way Size
14 mm x 3.8 mm
RPM [Max]
5000 rpm
Length Through Bore
44 mm
Overall Length
114 mm
O.D.
95 mm
Bore Dia.
48 mm
Weight
4.1 LB
EAN or UPC
698672050586
We're here for you
with Service Centers across the country - We have your back