TB Wood's L-Jaw couplings are designed to meet high-quality standards while remaining affordable. Available with four insert materials and three hub materials, L-Jaw couplings are 100% interchangeable with industry-standard designs. This part is the hub only. A complete coupling consists of two hubs and one spider insert.
Material
Sinter Carbon Steel
O.D.
3.75 in
Set screw Length
5/8 in
Length Through Bore
1.75 in
Overall Length
4.5 in
RPM [Max]
5000 rpm
Set Screw Size
3/8-16 UNC-2B
Bore Type
Finished Bore
Bore Dia.
5/8 in
Center
1 in
Weight
4.2 LB
EAN or UPC
698672116435
We're here for you
with Service Centers across the country - We have your back