- Coupling Size: L150
- Insert Style: Solid
- Material: Nitrile Butadiene Rubber
- Black
description
- TB Wood's L-Jaw couplings are designed to meet high-quality standards while remaining affordable. Available with four insert materials and three hub materials, L-Jaw couplings are 100% interchangeable with industry-standard designs. This part is the spider insert only. A complete coupling consists of two hubs and one spider insert.
| Element Thickness | 1 in |
| Element Durometer | 80A |
| Color | Black |
| Coupling Size | L150 |
| Material | Nitrile Butadiene Rubber |
| Coupling Overall Length | 4.5 in |
| Hardness | 80 Shore |
| HP Rating @ 100 rpm | 2.0 hp |
| Insert Style | Solid |
| RPM [Max] | 5000 rpm |
| Weight | 0.3 LB |
| EAN or UPC | 698672000093 |

