TB Wood's L-Jaw couplings are designed to meet high-quality standards while remaining affordable. Available with four insert materials and three hub materials, L-Jaw couplings are 100% interchangeable with industry-standard designs. This part is the hub only. A complete coupling consists of two hubs and one spider insert.
Set Screw Size
7/16-14 UNC-2B
Material
Cast Iron
RPM [Max]
5000 rpm
Key Way Size
5/16 in x 5/32 in
O.D.
4.5 in
Center
1 in
Set screw Length
5/8 in
Hub Dia.
4 in
Bore Dia.
1 3/8 in
Length Through Bore
1.94 in
Overall Length
4.88 in
Bore Type
Finished with Keyway
Weight
7.3 LB
EAN or UPC
698672111171
We're here for you
with Service Centers across the country - We have your back