- Finished with Keyway Bore
- 3/4 in Bore Diameter
- 4.5 in Outer Diameter
description
- TB Wood's L-Jaw couplings are designed to meet high-quality standards while remaining affordable. Available with four insert materials and three hub materials, L-Jaw couplings are 100% interchangeable with industry-standard designs. This part is the hub only. A complete coupling consists of two hubs and one spider insert.
| Overall Length | 4.88 in |
| Bore Dia. | 3/4 in |
| Center | 1 in |
| RPM [Max] | 5000 rpm |
| Hub Dia. | 4 in |
| Material | Cast Iron |
| Set Screw Size | 7/16-14 UNC-2B |
| Bore Type | Finished with Keyway |
| Key Way Size | 3/16 in x 3/32 in |
| O.D. | 4.5 in |
| Length Through Bore | 1.94 in |
| Set screw Length | 5/8 in |
| Weight | 6.9 LB |
| EAN or UPC | 698672050791 |

