- Finished with Keyway Bore
- 35 mm Bore Diameter
- 114 mm Outer Diameter
description
- TB Wood's L-Jaw couplings are designed to meet high-quality standards while remaining affordable. Available with four insert materials and three hub materials, L-Jaw couplings are 100% interchangeable with industry-standard designs. This part is the hub only. A complete coupling consists of two hubs and one spider insert.
| Overall Length | 124 mm |
| Center | 1 in |
| RPM [Max] | 5000 rpm |
| Key Way Size | 10 mm x 3.3 mm |
| Set Screw Size | 7/16-14 UNC-2B |
| Hub Dia. | 4 in |
| Bore Type | Finished with Keyway |
| Material | Cast Iron |
| Length Through Bore | 49 mm |
| O.D. | 114 mm |
| Set screw Length | 5/8 in |
| Bore Dia. | 35 mm |
| Weight | 6.9 LB |
| EAN or UPC | 698672050838 |

