TB Wood's L-Jaw couplings are designed to meet high-quality standards while remaining affordable. Available with four insert materials and three hub materials, L-Jaw couplings are 100% interchangeable with industry-standard designs. This part is the hub only. A complete coupling consists of two hubs and one spider insert.
O.D.
5 in
Bore Dia.
2 1/8 in
Length Through Bore
2.19 in
Bore Type
Finished with Keyway
Material
Cast Iron
Hub Dia.
4.25 in
Key Way Size
1/2 in x 1/4 in
Center
1 in
Set screw Length
5/8 in
RPM [Max]
4600 rpm
Overall Length
5.38 in
Set Screw Size
7/16-14 UNC-2B
Weight
9.1 LB
EAN or UPC
698672119177
We're here for you
with Service Centers across the country - We have your back