TB Wood's L-Jaw couplings are designed to meet high-quality standards while remaining affordable. Available with four insert materials and three hub materials, L-Jaw couplings are 100% interchangeable with industry-standard designs. This part is the hub only. A complete coupling consists of two hubs and one spider insert.
O.D.
6.19 in
Material
Cast Iron
Bore Dia.
2 7/8 in
Set Screw Size
7/16-14 UNC-2B
Hub Dia.
5 in
Key Way Size
3/4 in x 3/8 in
Length Through Bore
3.13 in
RPM [Max]
4200 rpm
Set screw Length
5/8 in
Center
1.63 in
Overall Length
7.88 in
Bore Type
Finished with Keyway
Weight
15.5 LB
EAN or UPC
698672053297
We're here for you
with Service Centers across the country - We have your back